M-Pact™ 1/2 in. Compression PEX Pressure Balancing Valve

Part #M62385PF  |  Item #9185958  |  Manufacturer Part #62385PF

$147.42 EACH

Valve Size:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Install with Posi-Temp®pressure balancing control valve to maintain water temperature control in the shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Tub outlet - 8" x 7" x 1/2" copper tube
  • Pressure balancing valve design with 1/2" PEX, CPEX, or CC

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Antimicrobial: No

Application: Residential

Built-in Stops: Yes

CSA Certified: CSA B125.1

Cartridge Type: 1222

Collection: M-Pact™

Drain Included: No

EPA Compliant: No

End Connection 1: Compression PEX

End Connection 2: Compression PEX

End Connection 3: Compression PEX

End Connection 4: Compression PEX

End Connections: Compression PEX

Faucet Valve Type: Posi-Temp®

Hardware Included: Yes

Heat Rating: 160

IAPMO Listed: No

Indoor Outdoor: Indoor

Maximum Pressure: 100 psi

Maximum Temperature: 160

NSF Certified: No

Product Type: Valve

Scald Guard: Yes

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve

Vandal Resistant: No

WaterSense Labeled: No