1/2 in. Valve with Shower Diverter for Moen Deck-Mount Roman Tub Trim Kit

You last purchased this on
 
Moen

M-Pact™ 1/2 in. Valve with Shower Diverter for Moen Deck-Mount Roman Tub Trim Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

M-Pact™ 1/2 in. Valve with Shower Diverter for Moen Deck-Mount Roman Tub Trim Kit

  • Fast #
  • Part #M9992
  • Item #3636060
  • Manufacturer Part #9992
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed to be installed on finished decks up to 3" (76mm)
  • Can be installed with any MOEN deck mounted roman
  • M-pact common valve system
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Brand Model Compatibility:
Moen Deck Mounted Roman Tub Trim Kit
CSA Certified:
CSA B125.1
Collection:
M-Pact™
Flow Rate:
17 gpm
IAPMO Listed -:
No
Valve Size:
1/2 in
Valve Type:
Roman Tub Rough-In Valve
WaterSense Labeled:
No