Drain Plug in Wrought Iron

You last purchased this on
 
Moen

M-Pact™ Drain Plug in Wrought Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

M-Pact™ Drain Plug in Wrought Iron

  • Fast #
  • Part #M103459WR
  • Item #1869610
  • Manufacturer Part #103459WR
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Wrought Iron Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Length: 4-3/4"
  • Diameter: 1-1/4"
  • Requires Certification

Specifications

Brand Model Compatibility:
4551 Faucet
Collection:
M-Pact™
Color Finish Category:
Iron Tones
Color Finish Name:
Wrought Iron
Faucet Part Type:
Stopper
Length:
4-3/4 in
Material:
Metal