Drain Plug Kit in Nickel
M-Pact™ Drain Plug Kit in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Length: 4-3/4"
- Diameter: 1-1/4"
Specifications
- Collection:
- M-Pact™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Stopper
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 5 in
- NSF Certified:
- No