M-Pact Drain Pop-Up Plug Chrome
M-Pact™ M-Pact Drain Pop-Up Plug Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 4551 Faucet
- Collection:
- M-Pact™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Stopper
- Length:
- 4-3/4 in
- Material:
- Metal