1.6 gpf Sensor Flush Valve
M-Power™ 1.6 gpf Sensor Flush Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 334-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable cast brass body construction with chrome finish
- Mechanical override
- AccuSet(TM) piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2M
- ASSE Standards:
- ASSE 1008
- BAA Compliant:
- No
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- Coating:
- Electroplated
- Collection:
- M-Power™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-1/20 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- Height:
- 14-3/4 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Domestic
- Power Source:
- Battery
- Product Type:
- Water Closet
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Type:
- Water Closet
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 6.37 lb
- Width:
- 6-11/20 in