Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- T2843EP
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No