• Cart

DESCRIPTION

  • 369 - lever handles
  • ADA
  • E3 - Softflo® aerator
  • Madison 24" Towel Bar
  • Pewter finish
  • Quaturn® operating cartridge
  • Wholesale packaging

Moen Madison 24 in. Zinc Towel Bar

CSIBP6924

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Madison
Color Finish
Pewter
Color Finish Category
Pewter Tones
Installation Type
Wall Mount
Length
24 in
Material
Zinc

Starting at
$21.84
EACH
  • QUANTITY