• Cart

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Moen Madison Towel Ring

CSIBP6986

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Madison
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
Diameter
6-1/8 in
Height
7-1/2 in
IAPMO Listed
No
Installation Type
Concealed Screw
Material
Zinc Alloy Die Cast

Starting at
$14.29
EACH
  • QUANTITY