DESCRIPTION

  • Moen® genuine part

Moen Male Single Handle Lavatory Faucet with Metal Waste Assembly

M101010P

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen Villeta™ L4721 and L4721CP Single-Handle Lavatory Faucet with Metal Waste Assembly
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Brass
Color Finish Category
Brass Tones
End Connection 1
Male
Flow Rate
1.5 gpm
IAPMO Listed
No

Starting at
Call for Pricing
  • QUANTITY