DESCRIPTION

  • AccuSet™ piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
  • Advanced handle design for superior strength and substantial leak protection
  • Five year limited warranty

Moen M-Dura™ Manual Flush Valve Retrofit

M8310MR

Flow Rate:

3.6 gpf

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2M
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
M-Dura™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
Flow Rate
3.6 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
4-5/8 in
IAPMO Listed
Yes
Material
Brass
Valve Size
1-1/2 in
WaterSense Labeled
Yes
Width
3-1/4 in

Starting at
$123.34
EACH
  • QUANTITY

DOCUMENTS