2 Robe Hook in Brushed Chrome

You last purchased this on
 
Moen

Mason® 2 Robe Hook in Brushed Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Mason® 2 Robe Hook in Brushed Chrome

  • Fast #
  • Part #MYB8003BC
  • Item #2229642
  • Manufacturer Part #YB8003BC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Supports up to 35 lb.
  • Offers everyday convenience and also allows for maximum hanging efficiency
  • Brushed chrome finish provides a lightly brushed warm grey professional look
  • Limited lifetime warranty
  • Concealed screw mounting design
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Mason®
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
Depth:
2-5/8 in
Dimmable:
No
Energy Star Compliant:
No
Height:
3-1/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2-9/25 in
Light Bulb Base Type:
Medium E-26
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
Product Type:
Hardware
Projection:
2-5/8 in
Style:
Traditional
UL Listed:
Yes
Volts:
120V
Watts:
400 W
Weight:
0.6 lb
Width:
2-27/50 in