This product requires certification to purchase.

You last purchased this on
 
Moen

  • Fast #
  • Part #MDN6893BN
  • Item #4503468
  • Manufacturer Part #DN6893BN
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

  • Fast #
  • Part #MDN6893BN
  • Item #4503468
  • Manufacturer Part #DN6893BN
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Easy to install - template and hardware included
  • Keeps towels easily accessible and also displays decorative towels
  • For use in the bath as well as the kitchen for hanging towels and more
  • Coordinates with Moen bathroom faucets and accessories
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass, Metal
Mount Type:
Wall
Package Quantity:
Piece of 3