• Cart

DESCRIPTION

Moen Metal Hand Shower Bracket

MA701

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Metal
Trim Only
No
WaterSense Labeled
No

Starting at
$37.68
EACH
  • QUANTITY