This product requires certification to purchase.

Metal Handle Kit in Chrome

You last purchased this on
 
Moen

Metal Handle Kit in Chrome

  • Fast #
  • Part #M148820
  • Item #4081935
  • Manufacturer Part #148820
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Metal Handle Kit in Chrome

  • Fast #
  • Part #M148820
  • Item #4081935
  • Manufacturer Part #148820
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Arbor® 5995
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
Material:
Metal
Number of Handles:
Single Handle
Origin:
Global