DESCRIPTION

Moen Metal Hose Weight

M125989

Brand Model Compatibility:

Moen Aberdeen™ Kitchen Faucet

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen Aberdeen™ Kitchen Faucet
Material
Metal
Trim Only
No
WaterSense Labeled
No

Starting at
$12.69
EACH
  • QUANTITY