DESCRIPTION

  • Moen® genuine part

Moen Metal Shower Escutcheon in Polished Chrome

M169752

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No
WaterSense Labeled
No

$58.09
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability