Metal Push-Pull Drain in Oil Rubbed Bronze
Metal Push-Pull Drain in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Limited lifetime warranty
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connecting Pipe:
- No Piping
- Diameter:
- 2-13/16 in
- Drain Body Material:
- Metal
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Origin:
- Domestic
- Style:
- Modern
- Thread Type:
- NPSM
- Trim Only:
- No
- WaterSense Labeled:
- No