Two Handle Roman Tub Faucet in Chrome Trim Only
Method™ Two Handle Roman Tub Faucet in Chrome Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two-handle lever handle makes it easy to adjust the water
- One-function hand shower
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime warranty
- Complies with Americans with Disabilities Act (ADA) specifications
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 9792 Valve
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Electroplated
- Collection:
- Method™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 18-63/100 in
- Faucet Center Size:
- 10 in
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Faucet Valve Type:
- Roman Tub Diverter Valve
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-63/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Product Type:
- Faucet
- Spout Height:
- 6-3/4 in
- Spout Reach:
- 6 in
- Spout Swivel:
- 360°
- Spout Type:
- Low Arc
- Style:
- Modern
- Trim Only:
- Yes
- Tub Spout Reach:
- 6 in
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Weight:
- 8.47 lb
- Width:
- 11-13/100 in