Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #6702
Method Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 142-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-handle lever handle makes it easy to adjust the water
- Single hole mount creates a cleaner look against custom countertops
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Vessel extension kit available
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Limited lifetime warranty
- Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- Complies with Americans with Disabilities Act (ADA) specifications
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1255
- Coating:
- Electroplated
- Collection:
- Method
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Depth:
- 20-22/25 in
- Drain Included:
- Yes
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Center Size:
- 4 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-1/4 in
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372, NSF 9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 60 psi
- Product Type:
- Bathroom Faucet
- Spout Height:
- 3-1/4 in
- Spout Reach:
- 3-1/2 in
- Spout Type:
- Low Arc
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- Valve Type:
- Thermostatic Valve
- WaterSense Labeled:
- Yes
- Weight:
- 5.46 lb
- Width:
- 6 in