Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product has been replaced by

Moen Polished Chrome Two Handle Bathtub & Shower Faucet (Trim Only)
Moen Two Handle Pressure Balancing Valve Trim in Polished Chrome
Manufacturer Part #T2470
You last purchased this on
 
Moen

Method™ Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Polished Chrome Two Handle Bathtub & Shower Faucet (Trim Only)
Moen Two Handle Pressure Balancing Valve Trim in Polished Chrome
Manufacturer Part #T2470
Moen

Method™ Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #MT2800
  • Item #7946483
  • Manufacturer Part #T2800
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle makes it easy to adjust the water
  • Posi-Temp® with diverter
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Includes red and blue markings
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Method™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-7/8 in
Escutcheon Height:
11-1/4 in
Escutcheon Width:
7 in
Faucet Valve Type:
Pressure Balancing
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Domestic
Release Date:
2019
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No