DESCRIPTION

Moen Mini-Blade Handle Kit Single Handle

M113973

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Blade
Length
11/16 in
Number of Handles
Single Handle

Starting at
$18.02
EACH
  • QUANTITY