DESCRIPTION

Moen Moen Escutcheon For Meter Lavatory

M99457

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7/8 in
Length
6-1/8 in
Material
Brass
Width
2-1/8 in

Starting at
$22.79
EACH
  • QUANTITY