Moen
Moentrol® Metal Diverter Trim with Handle in Brushed Nickel
Part #MT3290BN | Item #7775586 | Manufacturer Part #T3290BN
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 216
How to get it:
Product Details
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: Residential
Brand Model Compatibility: 3320, 3330, 3350
CSA Certified: CSA B125.1
Collection: Moentrol®
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Faucet Part Type: Diverter Trim with Handle
Handle Material: Metal
Handle Type: Lever
Height: 8-3/8 in
Installation Type: Wall Mount
Length: 3-17/50 in
Material: Metal
Number of Handles: Two Handle
Scald Guard: Yes
Valve Type: Pressure Balancing Valve
Width: 7 in