Single Knob Handle Pressure Balancing Valve in Polished chrome

You last purchased this on
 
Moen

Moentrol® Single Knob Handle Pressure Balancing Valve in Polished chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Moentrol® Single Knob Handle Pressure Balancing Valve in Polished chrome

  • Fast #
  • Part #M3270
  • Item #54980
  • Manufacturer Part #3270
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Moentrol® pressure-balancing valves deliver perfect water coverage, force and flow and have temperature memory to prevent hot and cold surges
  • Pressure balancing volume control valve with stops
  • Legend®
  • Handle type: knob
  • Adjustable temperature limit stop
  • Limited lifetime warranty
  • 4 port
  • Push button diverter included
  • Chrome
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Moentrol®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Number of Handles:
Single Handle
Sink Material:
Metal
Valve Size:
1/2 in
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No