SPECIFICATIONS
- ADA Compliant
- Yes
- Collection
- Rothbury™
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- End Connection 1
- IPS
- Fitting Size 1
- 5/8 in
- Fitting Sizes
- 5/8 in
- Handle Type
- Lever
- IAPMO Listed
- No
- Length
- 30 in
- Material
- Metal
- Number of Handles
- Two Handle
- Trim Only
- Yes
- Valve Size
- 1/2 in
- Valve Type
- Tub & Shower Transfer Valves
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday