1/2 Slip 6 Diverter Tub Spout Platinum In Platinum

You last purchased this on
 
Moen

Monticello® 1/2 Slip 6 Diverter Tub Spout Platinum In Platinum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Monticello® 1/2 Slip 6 Diverter Tub Spout Platinum In Platinum

  • Fast #
  • Part #M3810PM
  • Item #1808823
  • Manufacturer Part #3810PM
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Platinum Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Monticello®
Color Finish Category:
Stainless Steel
Color Finish Name:
Platinum
End Connection 1:
Slip
End Connections:
Slip
Faucet Connection:
Slip
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
5-1/2 in
Spout Type:
Diverter
WaterSense Labeled:
No