3-19/50 in. Hub in Polished Brass
Monticello® 3-19/50 in. Hub in Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 1008-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished brass finish is warm and bright for a classic, highly reflective look
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- PVD
- Collection:
- Monticello®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Hub
- GSA Approved:
- No
- Length:
- 3-19/50 in
- MA Approved -:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Handle
- UL Listed:
- No
- Weight:
- 0.79 lb