Monticello® CATH Kitchen Spout Base Monticello

Part #M115010  |  Item #1638919  |  Manufacturer Part #115010

$47.74 EACH

Brand Model Compatibility:

7796 Faucet
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Spout base kit
  • Monticello cathedral kitchen

Specifications

BAA Compliant: Yes

Brand Model Compatibility: 7796 Faucet

Collection: Monticello®

Color Finish: Unfinished

Color Finish Category: Neutrals

Faucet Part Type: Spout

GSA Approved: No

MA Approved: Yes

Origin: Domestic

Product Type: Valve Body

UL Listed: No

Weight: 0.57