Escutcheon Polished Brass

You last purchased this on
 
Moen

Monticello® Escutcheon Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Monticello® Escutcheon Polished Brass

  • Fast #
  • Part #M97492
  • Item #499103
  • Manufacturer Part #97492
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Monticello®
  • One hole
  • Polished brass finish is warm and bright for a classic, highly reflective look
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
A112.18.1
BAA Compliant:
Yes
Coating:
PVD
Collection:
Monticello®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Dispenser Type:
Cold Only
Faucet Part Type:
Escutcheon
GSA Approved:
No
MA Approved -:
Yes
Material:
Brass
Number of Handles:
Single Handle
Origin:
Domestic
Spout Height:
8-9/16 in
Style:
Modern
UL Listed:
No
Valve Type:
Pressure Balancing Valve
Weight:
0.36 lb
Width:
7-1/2 in