Metal Handle Insert in Stainless
Monticello® Metal Handle Insert in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Monticello®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle Insert
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Two Handle