5-1/4 in. Installation Tool for Model T6193, T6193BN, T6193BL and T6193BG
Monticello 5-1/4 in. Installation Tool for Model T6193, T6193BN, T6193BL and T6193BG
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 18000-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Model T6193, T6193BN, T6193BL, T6193BG
- Collection:
- Monticello
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Installation Tool
- GSA Approved:
- No
- Length:
- 5-1/4 in
- MA Approved -:
- Yes
- Origin:
- Domestic
- Product Type:
- Hardware
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.08 lb