Spout Escutcheon for Moen T951 and T951CP Monticello Deck Mount Double-Handle Roman Tub Filler Trim in Brushed Nickel
Monticello® Spout Escutcheon for Moen T951 and T951CP Monticello Deck Mount Double-Handle Roman Tub Filler Trim in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Monticello roman tub
- Brushed nickel finish brings the warm look of stainless to your bath
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- T951 and T951CP Monticello® Deck Mount Two Handle Roman Tub Filler Trim
- Coating:
- PVD
- Collection:
- Monticello®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.21 lb