Diverter Tub Spout in Mediterranean Bronze

You last purchased this on
 
Moen

Monticello® Diverter Tub Spout in Mediterranean Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Monticello® Diverter Tub Spout in Mediterranean Bronze

  • Fast #
  • Part #M3806BRB
  • Item #4206804
  • Manufacturer Part #3806BRB
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mediterranean Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
A112.181M
Bathroom Faucet Type:
Widespread
Collection:
Monticello®
Color Finish Category:
Bronze Tones
Color Finish Name:
Mediterranean Bronze
Depth:
6 in
End Connection 1:
FIPT
End Connections:
FIPT
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Length:
5-3/4 in
Material:
Metal
Number of Handles:
Two Handle
Product Type:
Accessories
Spout Reach:
5-13/16 in
Spout Type:
Diverter
Style:
Traditional
Tub Spout Reach:
5-1/2 in
WaterSense Labeled:
No
Weight:
0.8 lb
Width:
3-47/250 in