1-1/2 in. Repair Kit in Chrome

You last purchased this on
 
Moen

Monticello® 1-1/2 in. Repair Kit in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Monticello® 1-1/2 in. Repair Kit in Chrome

  • Fast #
  • Part #M103456
  • Item #1354032
  • Manufacturer Part #103456
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Collection:
Monticello®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Repair Kit
GSA Approved:
No
Length:
1-1/2 in
MA Approved -:
Yes
Origin:
Domestic
Product Type:
Handle
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.02 lb