DESCRIPTION

  • Handle screw
  • Traditional handle hub

Moen Traditional® Mounting Hardware Kit

M11854

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen CA6610, CA6610BN, CA6610ORB and CA66610 Brantford™ Bathroom Faucet
CARB OTC LEED Compliant
No
Collection
Traditional®
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$8.74
EACH
  • QUANTITY