DESCRIPTION

  • Moen® genuine part

Moen Mounting Hardware

M94794

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Trio Spoke
Length
2 in
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$32.22
EACH
  • QUANTITY