Multi Function Hand Shower in Brushed Gold
Multi Function Hand Shower in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Four-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Full spray; invigorating spray; combination spray for more variety; targeted massage
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Double Check Valve
- Hand Shower Diameter:
- 4-3/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-11/16 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Combination, Full, Massage, Vigorous
- UPC:
- 026508351574
- WaterSense Labeled:
- Yes
- Width:
- 4-3/8 in