DESCRIPTION

  • Limited lifetime warranty
  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

Moen Align™ Multifunction Transponder Valve Trim Kit

MT4191

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Align™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CC
Faucet Connection Size
1/2 in
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
$89.46
EACH
  • QUANTITY

DOCUMENTS