• Cart

DESCRIPTION

Moen Twist™ Multifunction Hand Shower

M160042

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Twist™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
8-3/4 in
Showerhead Function
4
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY