Metal Magnetic Dock in Spot Resist Brushed Nickel
Nebia Metal Magnetic Dock in Spot Resist Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powerful magnetic dock that can be installed at your desired height with a permanent adhesive or traditional bracketing system
- Use with the Nebia by Moen™ Handshower (sold separately) to create a spa-like body spray when docked to the wall
- Nebia by Moen™ is a better experience, with a spa shower delivering up to 45% water savings, when compared to standard Moen 2.5 gpm showerhead
- Backed by Moen’s Limited Lifetime Warranty
- Dock offers ball and socket adjustable positioning for Handshower
- Transform your showering experience with a fast, easy DIY installation: Universal install kit included and complete instructions inside box and online
- For optimal experience, install in a fully-enclosed shower and install handshower dock at hip level
- Requires Nebia by Moen™ Spa Shower Rainshower and Handshower for operation (both sold separately)
Specifications
- ADA Compliant:
- No
- Antimicrobial:
- No
- Application:
- Residential
- Built-in Stops:
- No
- Collection:
- Nebia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist™ Brushed Nickel
- Depth:
- 1-3/4 in
- EPA Compliant:
- No
- Faucet Height:
- 3-1/2 in
- Faucet Part Type:
- Magnetic Dock
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 3-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Material:
- Metal
- Origin:
- Global
- Overall Depth:
- 1-3/4 in
- Overall Height:
- 3-1/2 in
- Overall Width:
- 3-1/2 in
- Pressure - Maximum:
- 100 psi
- Product Type:
- Magnetic Dock
- Style:
- Modern
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-1/2 in