Single Function Hand Shower in Spot Resist Brushed Nickel
Nebia Single Function Hand Shower in Spot Resist Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easily Attaches To The Nubia By Moen™ Rain shower For Additional Warmth, Rinsing, And Coverage
- Requires Nubia By Moen™ Spa Shower Rain shower For Operation (sold Separately); Cannot Be Used As A Standalone Hand shower
- Nubia By Moen™ Is A Better Experience, With A Spa Shower Delivering Up To 45% Water Savings, When Compared To A Standard Moen 2.5 Gpm Showerhead
- Transform Your Showering Experience With A Fast, Easy Day Installation: Universal Install Kit Included And Complete Instructions Inside Box And Online
- Ball And Socket Adjustable Positioning On Magnetic Dock
- Includes A 59” Hose And An Easy On/off Switch
- Features A Powerful Magnetic Dock That Can Be Installed At Your Desired Height With A Permanent Adhesive Or Traditional Bracketing System
- Use The Hand shower As A Spa-like Body Spray When Docked To The Wall, Or Remove From The Magnetic Dock To Direct Water Right Where You Need It For Optimal Warmth
- One-function 2-1/2" Diameter Spray Head Hand shower
- Spot Resist™ Brushed Nickel Finish Resists Fingerprints And Water Spots For A Cleaner Looking Bath
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Nebia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Hand Shower Diameter:
- 2-1/2 in
- Hand Shower Flow Rate:
- 0.4 gpm
- Handle Material:
- Metal
- Height:
- 10-3/10 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Installation Type:
- Wall Mount
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Shower
- Showerhead Function:
- Single
- Spray Type:
- Atomized Spray
- Style:
- Modern
- Weight:
- 3 lb
- Width:
- 3-1/2 in