Non-Diverter Tub Spout In Chrome, Slip Fit Chrome
Non-Diverter Tub Spout In Chrome, Slip Fit Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5"
- Limited lifetime warranty
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- Electroplated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- CC
- End Connections:
- CC
- Faucet Connection:
- Slip Fit
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-9/16 in
- Length:
- 5 in
- MA Approved -:
- Yes
- Material:
- Metal
- Origin:
- Domestic
- Spout Reach:
- 5 in
- Spout Type:
- Non-Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.75 lb
- Width:
- 2-47/50 in