SPECIFICATIONS
- ADA Compliant
- No
- Color Finish
- Chrome
- Color Finish Category
- Chromes
- Depth
- 5 in
- End Connection 1
- Copper
- Fitting Size 1
- 1/2 in
- Height
- 2-9/16 in
- Length
- 5-1/2 in
- Material
- Metal
- Spout Reach
- 5 in
- Spout Type
- Non-Diverter
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday