DESCRIPTION

Moen 90 Degree™ Non Diverter Tub Spout

MS3898

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
90 Degree™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Copper
Faucet Connection
Slip
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Material
Metal
Spout Reach
7-1/4 in
Spout Type
Non-Diverter
WaterSense Labeled
No

Starting at
$77.35
EACH
  • QUANTITY