DESCRIPTION

  • Five year limited warranty
  • Moen® genuine part

Moen NPSL Vacuum Breaker

M52703

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSL
End Connection 2
NPSL
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No
Size
1/2 in x 1/2 in
WaterSense Labeled
No

Starting at
$54.83
EACH
  • QUANTITY

DOCUMENTS