Overhead Shower Arm in Pewter

Part #M151380PW  |  Item #4081947  |  Manufacturer Part #151380PW

Call for Pricing

Color/Finish: Pewter

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Length: 16"
  • 1/2" ips connection
  • Limited lifetime warranty

Documents

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Color Finish: Pewter

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connections: NPT

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 16-1/8 in

NSF Certified: No

WaterSense Labeled: No

Width: 16 in