DESCRIPTION

Moen Overhead Shower Arm

M151380

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Fitting Size 1
1/2 in
Length
16 in
Material
Metal
WaterSense Labeled
No

Starting at
$54.8
EACH
  • QUANTITY