DESCRIPTION

  • Moen® genuine part

Moen Icon™ Override Screw Kit

M130147

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen TS3900 and TS3900BN Thermostatic Shower Trim
CARB OTC LEED Compliant
No
Collection
Icon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Length
3-1/4 in
NSF Certified
No
WaterSense Labeled
No
Width
1-1/2 in

Starting at
$6.56
EACH
  • QUANTITY