DESCRIPTION

Moen Monticello® Pack Spout Retainers

M101879

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen Monticello
Collection
Monticello®
Color Finish
Chrome
Color Finish Category
Chromes
Trim Only
No
WaterSense Labeled
No

Starting at
$5.42
EACH
  • QUANTITY